Portable Folding Easel 63"x34", Black
Mfr # 27E
Zoro # G2617422
product price:Â $36.85
/eaKey Features
Includes
Adjustable Display Holders
Frame Material
Metal
Overall Height
63 in
Mounting/Mobility Type
Easel Mounted
Adjustable Height Range
Not Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27E
Zoro #
G2617422
UPC #
034138270011
Country of Origin
Viet Nam
Dimensions
Overall Height
63 in
Adjustable Height Range
Not Adjustable
Overall Width
34 in
Adjustable Height
Not Adjustable
Details
Item
Easel
Includes
Adjustable Display Holders
Frame Material
Metal
Mounting/Mobility Type
Easel Mounted
Frame Color
Black
Dry Erase Product Grouping
Easel
Includes Frame
Frame Included
Description
Easel, Mounting/Mobility Type Easel Mounted, Adjustable Height Range Not Adjustable, Overall Height 63 in, Overall Width 34 in, Includes Adjustable Display Holders, Frame Material Metal, Frame Color Black, Easel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.