BNC Video Cable, 6 Ft.
Mfr # BB6
Zoro # G2618996
product price:Â $9.49
/eaKey Features
For Use With
Monitors, Multiplexers, Quad Splitters
Characteristics
BNC Male to BNC Male
Length
6 ft
Function
Connects Video Equipment Together
Standards
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB6
Zoro #
G2618996
UPC #
030519670418
Country of Origin
China
Dimensions
Length
6 ft
Overall Width
6 ft
Details
Item
BNC Video Cable
For Use With
Monitors, Multiplexers, Quad Splitters
Characteristics
BNC Male to BNC Male
Function
Connects Video Equipment Together
Standards
NDAA Compliant
Compatible with Series
Universal
Compatible Surveillance Equipment
Digital Video Recorders
Product Type
BNC Cable
Description
BNC Video Cable, Product Type BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Series Universal, For Use With Monitors, Multiplexers, Quad Splitters, Overall Width 6 ft, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.