Interior Paint, Semi-Gloss, Water Base, Semi-gloss, 1 gal

  • Mfr # 2761

  • Zoro # G2619355


product price:  $54.85
/ea

Key Features

For Use On Surface Material
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Paint Color Family
Whites
Finish
Semi-Gloss
Size
1 gal
Paint Sub-Brand
Zinsser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2761
Zoro #
G2619355
UPC #
047719027614
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Paint Color Family
Whites
Color
Semi-gloss
Finish
Semi-Gloss
Paint Sub-Brand
Zinsser
Paint Base Type
Water
Coverage
300 to 400 sq ft/gal
VOC Content
Less Than 50g/L
Dry Time
2 hr
Application Method
Brush, Roller, Spray
Surface
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Vinyl, Wood
Features
Low-Odor, No Primer Required, Scrubbable, Tintable, Washable
Standards
ASTM D3273, ASTM D5590, MPI Compliant
Resin Type
Acrylic
Dry Time Tack Free
30 min
Series
Perma-White
Base Type
Water
Dry Time - Touch - Minimum
30 min
RAL Color Code
RAL 9003
Use Location
Interior
Application Temperature - Maximum
90 Degrees F
Coverage Area - Minimum
300 sq ft/gal
Application Temperature - Minimum
50 Degrees F
Coverage Area - Maximum
400 sq ft/gal
Full Cure Time
10 day
Dry Time - Recoat - Maximum
2 hr
Sub-Brand
Zinsser(R)
Paint Type
Mold and Mildew Resistant Paint
Compatible Surface Material
Masonry, Plaster, Drywall, Metal, Plastic, Wood
Dry Time - Touch - Maximum
2 hr
Resistance Properties
Moisture-Resistant
Sheen
Semi-Gloss
VOC Content Weight
50 g/L
Brand and Series
Zinsser Perma-White
Exposure Conditions
Interior
Application Temperature
50 to 90 degrees F

Description

Perma-White Mold & Mildew-Proof Interior Paint is a high performance acrylic interior paint formulated to protect interior surfaces while preventing mold & mildew growth on the paint film. Perma-White is designed to produce a tough, durable, washable finish that withstands moisture and resists dirt pick up. It is suitable for application to interior walls, wall cavities, ceilings, trim, doors, and related paintable surfaces. It is excellent for use in bathrooms, basements, kitchens, laundry rooms, closets, locker rooms, hot tub rooms, enclosed porches and pool areas or any interior where mold & mildew is a concern. Perma-White can be used for commercial, industrial or residential use.


  • Washable, scrubbable, stain & moisture resistant finish
  • Self-priming sticks to surface without sanding
  • Fade Resistant
  • Water-base, low odor
  • Tintable to off-white, pastel and medium colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.