Carbide Bur, Taper, 1/8in., Double Cut

  • Mfr # 15403

  • Zoro # G2619675


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Cutting Edge Type
Double Cut
Shape
Taper
Cutter Dia.
1/8"
Length of Cut
3/8 in
Trade Number
SL-41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15403
Zoro #
G2619675
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
3/8 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
3/8 in

Details

Cutting Edge Type
Double Cut
Shape
Taper
Trade Number
SL-41
Angle
8 Degrees
Application
Metal Removal
Shank Material
Carbide
Type
Bur
Max. RPM
100,000
Item
Carbide Bur
Material Application
Ferrous and Non-Ferrous Metals
End Type
Radius
Cut Type
Double
Max. Speed
100,000 RPM
Included Angle
8 Degrees
Head Shape
Cone
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
Metal Removal
Material Category Application
Ferrous and Non-Ferrous Metals
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
64,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/8 in, Included Angle 8 Degrees , Overall Length 1 1/2 in, Trade Number SL-41, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.