Zoro Homepage
This item is Discontinued.
Garmin Vehicle Nav, D 0.6 In, For North America NUVI1350T

Vehicle Nav, D 0.6 In, For North America (Discontinued)

  • Mfr # NUVI1350T
  • Zoro # G2620082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVI1350T
Zoro #
G2620082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Display Width (In.)
3.81
Display Height (In.)
2.25
Depth (In.)
0.6
Height (In.)
2.9
Width (In.)
4.8

Details

Item
Vehicle Navigator
Power Source
Built-In Lithium Ion Battery
Mounting Type
Suction Cup Mount and Dashboard Disc
Includes
Preloaded City Navigator NT for North America, Lifetime Traffic, FM Traffic Receiver With Vehicle Power Cable, Vehicle Suction Cup Mount, Dashboard Disc, Manual and Warranty
Display Type
WQVGA Color TFT With White Backlight Display

Description

Vehicle Navigator, Height (In.) 2.9, Width (In.) 4.8, Depth (In.) 0.6, Mounting Type Suction Cup Mount and Dashboard Disc, Power Source Built-In Lithium Ion Battery, Display Type WQVGA Color TFT With White Backlight Display, Display Height (In.) 2.25, Display Width (In.) 3.81, Includes Preloaded City Navigator NT for North America, Lifetime Traffic, FM Traffic Receiver With Vehicle Power Cable, Vehicle Suction Cup Mount, Dashboard Disc, Manual and Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.