NutDriverSet, 1/4", 5/16", 3/8", 7/16"Hex

  • Mfr # 38RV62

  • Zoro # G2620460


product price:  $10.19
/ea

Key Features

Number of Pieces
4
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Driver
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38RV62
Zoro #
G2620460
UPC #
190735820278
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Drive Size
1/4", 5/16", 3/8", 7/16"
Shank Size
1/4 in
Nutsetter Hex Size
1/4 in, 5/16 in, 3/8 in, 7/16 in
Overall Nutsetter Length
1 7/8 in
Hex Shank Size
1/4 in
Fastening Size
1/4 in, 5/16 in, 3/8 in, 7/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in

Details

Item
Nutsetter
Number of Pieces
4
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Driver
Material
Steel
Finish
Black Electrophoresis
SAE or Metric
SAE
Fastening Tool Material
Alloy Steel
Fastening Tool Item
Nut Driver Set
Application - Tools
Impact
Shank Style
Hex Power Drive
Magnetic/Nonmagnetic
Magnetic
Impact Rated
Impact Rated
Fastening Tool Finish
Powder Coated
Slide to Clean
Not Slide to Clean
Measurement System
Imperial
Number of Nutsetters Included
4
Magnetized Tip
Magnetized Tip
Features
Magnetic, Quick-Change
Shank Shape
Hex
Connection Shape
Hex
Product Type
Nutsetter
For Tool Type
Impact

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Electrophoresis, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 4, Tool Brand Westward..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.