This item is Discontinued.

Megger Battery Operated Megohmmeter, 1000VDC MIT410-EN

Battery Operated Megohmmeter, 1000VDC (Discontinued)

  • Mfr # MIT410-EN
  • Zoro # G2621394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT410-EN
Zoro #
G2621394
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
3 yr.

Details

Item
Battery Operated Megohmmeter
Output Test Voltage
50/100/250/500/1000VDC
Insulation Resistance Range
to 100 gigohm
Live Circuit Detection
0 to 600VAC/DC
Accuracy
+/-3% +/-2 Digits
Resistance Range
99.9 ohm
Display
Digital LCD
Power Source
(5) AA Batteries
Safety Rating
CAT IV 600V
Auto Ranging
Yes
Includes
Remote Switch Probe, Black/Red Test Lead Set (Silicone) with Crocodile Clips, Test Lead Case, Batteries and Instructions
Auto Power Off
Yes
Leakage Current Range
Yes

Description

Battery Operated Megohmmeter, Includes Remote Switch Probe, Black/Red Test Lead Set (Silicone) with Crocodile Clips, Test Lead Case, Batteries and Instructions, Power Source (5) AA Batteries, Auto Power Off Yes, Auto Ranging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.