5 gal. Gray Primer Oil Primer

  • Mfr # K000S3102-20

  • Zoro # G2621427


product price:  $178.59
/ea
Additional $57.50 delivery surcharge applies per item.
See details

Key Features

Size
5 gal
Finish
Flat
For Use With
Any Topcoat
Base Type
Oil
Resin Type
Alkyd Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K000S3102-20
Zoro #
G2621427
UPC #
724504040040
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
Gray Primer
Finish
Flat
For Use With
Any Topcoat
Base Type
Oil
Resin Type
Alkyd Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Iron, Steel
Paint Color Family
Grays
Paint and Primer Application Method
Brush, Spray
Coverage
400 sq ft/gal
VOC Content
378 g/L
Features
Corrosion and Rust Inhibitive Protection, Fast Drying, Good Coverage and Excellent Hiding Power, Weld-Through Formula
Dry Time
15 min
Net Weight
5 gal
Color Family
Grays
Dry Time Recoat
12 to 48 hr
Paint and Primer Sub Category
Primers
Dry Time Tack Free
30 min
Application Temperature
40 Degrees to 120 Degrees F
Standards
VOC Compliant
Application Method
Airless Spray, Brush
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
40 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Rust-Resistant
Sub Brand
Alkyd Shopcoat Primer
Dry Time to Recoat
48 hr
Coating Application
Interior/Exterior Primer
Sheen
Flat
Compatible Surface Material
Steel
Shelf Life
1 yr
Use Location
Exterior, Interior
Coverage Area
400 sq ft/gal
Series Number
K-S3102
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Gray, Container Size 5 gal, Coverage Area 400 sq ft/gal, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Alkyd Shopcoat Primer, Application Method Airless Spray, Brush, Dry Time Tack Free 30 min, Dry Time to Recoat 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.