Steel, Color Chrome, 150, Napkin Dispenser

  • Mfr # H985X

  • Zoro # G2622112


product price:  $19.69
/ea
Sold in multiples of 12 for $236.28

Key Features

Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Mini-Fold
Dispenser Material
Stainless Steel
Dispenser Color
Silver
Napkin Dispenser Capacity
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H985X
Zoro #
G2622112
UPC #
-
Country of Origin
China

Dimensions

Napkin Size
3 1/2 in x 4 7/8 in
Width
3 3/4 in
Height
5 1/2 in
Depth
4 in

Details

Food Service Dispenser Mounting
Countertop
Item
Napkin Dispenser
Napkin Fold Type
Mini-Fold
Dispenser Material
Stainless Steel
Dispenser Color
Silver
Napkin Dispenser Capacity
150
Capacity
150
Foodservice Dispenser Mounting
Countertop
Color
Chrome
Requirement
Low Fold Napkins
Material
Steel
Product Series
H985
Product Type
Napkin Dispenser
SFI Certified
No
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Recyclable
No
BPI Certified
No
Mounting
Countertop
FSC Certified
No
Bio-Based
No
Disposable Utensil Type
Napkin Dispenser

Description

Napkin Dispenser, Depth 4 in, Dispenser Material Stainless Steel, Height 5 1/2 in, Mounting Countertop, Napkin Dispenser Capacity 150, Napkin Fold Type Mini-Fold, Product Series H985, Product Type Napkin Dispenser, Standards Not Applicable, Width 3 3/4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Silver, FSC Certified No, Napkin Size 3 1/2 in x 4 7/8 in, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.