
Standard Clevis Pin, 3 in Dia, 3-3/8 in Usable Lg, Carbon Steel, 1 PK
Mfr # CLP-2000-4000
Zoro # G2622300
product price:Â $17.35
/ea
Sold in multiples of 100 for $1,735.00
Key Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
4 in
Usable Length
3-3/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLP-2000-4000
Zoro #
G2622300
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
4 in
Usable Length
3-3/8 in
Shank Length
3-3/8 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
CP-250-3000
Description
Clevis Pin,2 In. x 4 In.,MCS PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.