Piano Hinge, Steel, Full Surface Mounting, 3/4 in Leaf W x 72 in Leaf H, Bright Brass

  • Mfr # 4PB18

  • Zoro # G2622313


product price:  $27.79
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB18
Zoro #
G2622313
UPC #
190735045251
Country of Origin
Multiple

Dimensions

Door Leaf Width
3/4 in
Door Leaf Height
72 in
Door Leaf Thickness
0.04 in
Frame Leaf Width
3/4 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.04 in
Overall Width
1 1/2 in
Overall Knuckle Height
1/2 in
Length
6 ft
Pin Dia.
3/32 in
Height
72"
Width
1-1/2"
Hinge Length
6 ft
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Bright Brass
Holes per Leaf
36
Holes
With
Pin Type
Nonremovable
Features
Can Be Cut to Size With A Hacksaw
Pin Material
Steel
Hardware
Not included
Orientation
Non Handed
Hole Spacing
2 in
Color
Brass
Bearing Type
Plain
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Range of Motion - Maximum
180 Degrees
Resistance Properties
Corrosion-Resistant
Removable Pin
No
Mounting Style
Full Surface
Number of Holes per Leaf
36
Includes Hardware
Hardware Not Included

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.