Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS0330-18P
Zoro #
G2622471
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2 in
Details
Item
Drawer Slide
Closure Type
Conventional
Mounting Type
Side or Hard
Glide Mechanism
Friction
Finish
zinc plated
Extension Type
Full
Disconnect Method
Non Disconnect
Side Mount Load Cap. per Pair
143 lb
Hardware
Not included
Load Capacity
143 lb
Material
Stainless Steel
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side or Hard, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Side Mount Load Cap. per Pair 143 lb, Load Capacity 143 lb, Material Stainless Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.