1/2" Drive Impact Locking Extension, SAE, Black Oxide, 5 in L

  • Mfr # J7505

  • Zoro # G2623722


product price:  $43.49
/ea

Key Features

Overall Length
5 in
Finish
Black Oxide
Drive Size
1/2"
SAE or Metric
SAE
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J7505
Zoro #
G2623722
UPC #
662679183042
Country of Origin
United States

Dimensions

Overall Length
5 in
Drive Size
1/2"
Output Drive Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Impact Locking Extension
Finish
Black Oxide
SAE or Metric
SAE
Impact Rated
Yes
Drive Type
Impact
Features
Locking Extensions
Material
Alloy Steel
Number of Points
4
Measurement Type
SAE
Locking
Yes
Output Drive Type
Male Square
Input Drive Gender
Female
Insulated
No
Non-Sparking
No
Output Drive Shape
Square
Output Drive Gender
Male
Input Drive Shape
Square
Socket Extension Type
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Socket Extension Style
Standard
Impact Rated Status
Impact Rated

Description

Solid one-piece design helps prevent the locking components from becoming loose or disengaged
Patented locking feature locks sockets to the extension with exceptional force
Knurled shank provides a slip-resistant grip when hand-turning the extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.