Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
006-ST5Y-1
Zoro #
G2623914
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
3 yr.
Details
Voltage
230
Item
Hot Water Circulator Pump
HP
1/40
Housing Material
Stainless steel
Phase
1
Impeller Material
Noryl(R)
Amps
0.46
Flange/Union Included
No
Drive Type
Direct
RPM
3250
Shaft Material
Ceramic
Thermal Protection
Impedance
Description
Hot Water Circulator Pump, Phase 1, Amps 0.46
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.