Bronze Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick

  • Mfr # PS-CACT-139

  • Zoro # G2624465


product price:  $25.19
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-139
Zoro #
G2624465
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Width
24"
Thickness
0.118"
Length
48"

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Plastic Properties
Transparent
Tensile Strength
11,030 psi
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Color Code
2412
Material Color Family
Bronze
Operating Temp. Range
32 Degrees to 170 Degrees F
Material
Acrylic
Minimum Temperature
32 Degrees F
Plastic Hardness
Rockwell M95
Impact Strength
0.28 ft-lb/in
Maximum Temperature
170 Degrees F
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Clarity
Opaque
Temperature Range
32 Degrees to 170 Degrees F
Shape
Rectangle
Water Absorption
0.4 %
UV Resistant
Yes
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Machinability
Not Rated
Friction Rating
Not Slippery
Wear Factor
Fair
Standards
Not Rated
Friction Coefficient
0.8
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Rockwell Hardness
95 HRM
Weight
7.7 lb
Light Transmission
34.4 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Fabrication
Cast
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,746 MPa
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.