Welding Cable Connector, Male/Female 4MPC
Mfr # 1UYF8
Zoro # G2625761
product price:Â $19.59
/eaKey Features
For Use With
Arc Welder
Cable Connection
Male/Female 4MPC
Cable Capacity
3/0, 4/0
Compatible Cable Gauge (Maximum)
4/0 AWG
Compatible with Product Type
Arc Welder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UYF8
Zoro #
G2625761
UPC #
190735415467
Country of Origin
India
Dimensions
Connector Length
11.6 in
Details
Item
Welding Cable Connector
For Use With
Arc Welder
Cable Connection
Male/Female 4MPC
Cable Capacity
3/0, 4/0
Compatible Cable Gauge (Maximum)
4/0 AWG
Compatible with Product Type
Arc Welder
Compatible Cable Gauge (Minimum)
3/0 AWG
Connector Gender
Female/Male
Maximum Temperature
40 Degrees C
Cable Connection Type
Double Ball-Point
Connector Type
Tweco
Maximum Current
500 A
Connector Material
Brass
Insulated
Yes
Description
Welding Cable Connector, Connector Type Tweco, Connector Gender Female/Male, Compatible Cable Gauge (Minimum) 3/0 AWG, Cable Connection Type Double Ball-Point, Compatible Cable Gauge (Maximum) 4/0 AWG, Compatible with Product Type Arc Welder, Connector Length 11.6 in, Connector Material Brass, Maximum Current 500 A, Insulated Yes, Maximum Temperature 40 Degrees C
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.