Rivet Nut, 0.435 in L, 100 PK (Discontinued)
- Mfr # STA7-1024-080-100
- Zoro # G2627134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STA7-1024-080-100
Zoro #
G2627134
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
10-24
Drill Size
19/64 in
Length
0.435 in
Hole Size
0.281 in to 0.287 in
Flange Dia.
0.390 in
Body Dia.
0.280 in
Head Dia.
0.390 in
Head Height
0.027 in
Details
Item
Rivet Nut
Material
Aluminum
Finish
Zinc
Grip Range
0.020 in to 0.080 in
Description
Rivet Nut, Thread Size 10-24, Material Aluminum, Finish Zinc, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.