This item is Discontinued.

Brady 14" W x 10" H 126131

14" W x 10" H (Discontinued)

  • Mfr # 126131
  • Zoro # G2629411
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126131
Zoro #
G2629411
UPC #
754473742898
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Danger Sign
Legend
Cadmium Cancer Hazard Can Cause Lead And Kidney Disease Authorized Personnel Only Respirators Required In This Area
Legend/Background Color
Black And Red/White
Material
B-302 Self Sticking Polyester
Legend Style
Text
Mounting Style
Surface
Subject Matter
Restricted Access
Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200

Description

Danger Sign, Height 10 in, Width 14 in, Legend Cadmium Cancer Hazard Can Cause Lead And Kidney Disease Authorized Personnel Only Respirators Required In This Area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.