Full Face Respirator, 7800, Not Rated, Bayonet, Size, S 0 Cartridges Included
Mfr # 7800S-S
Zoro # G2630704
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Neoprene, Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7800S-S
Zoro #
G2630704
UPC #
00051138542573
Country of Origin
Japan
Dimensions
Mask Size
S
Size
S
Details
Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Neoprene, Silicone
Respirator Connection Type
Bayonet
Color
Black
Typical Application
Assembly and Mechanical, Cleaning, Painting
Number of Cartridges Included
0
Series
7800
NIOSH Rating
Not Rated
Mask Headstrap Type
6 Point Strap
Disposable/ Reusable
Reusable
Includes
Speaking Diaphragm
Full Face Suspension Type
6 pt
Features
Compatible with Attachable Welding Shield
Includes Speaking Diaphragm
Yes
Number of Suspension Points
6
Description
Full Face Respirator, 7800 Series, S, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material Silicone, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.