This item is Discontinued.

Zoro Select Filter Bag, Poly Mesh, 300 Microns, PK 5 1EUG8

Filter Bag, Poly Mesh, 300 Microns, PK 5 (Discontinued)

  • Mfr # 1EUG8
  • Zoro # G2631054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EUG8
Zoro #
G2631054
UPC #
-
Country of Origin
India

Dimensions

Filter Size
2

Details

Item
Filter Bag
Microns
300
Finish
Natural
Ring Material
Polypropylene
Max. Temp.
220 Degrees F

Description

Filter Bag, Finish Natural, Ring Material Polypropylene, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.