Sling, Wire Rope, L6Ft, VLL7800Lb, Dia5/8In

  • Mfr # 58IEEX6

  • Zoro # G2631517


product price:  $50.19
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
6 ft
Vertical Hitch Capacity
7,800 lb
Basket Hitch Capacity
15,600 lb
Choker Hitch Capacity
5,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58IEEX6
Zoro #
G2631517
UPC #
697886271992
Country of Origin
China

Dimensions

Sling Length
6 ft
Terminal Dia.
5/8 in
Length
6 ft.
Rope Dia.
5/8 in
Rope Diameter
5/8 in
Eye Length
10 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
7,800 lb
Basket Hitch Capacity
15,600 lb
Choker Hitch Capacity
5,800 lb
Material
Steel
Number of Sling Legs
1
Standards
OSHA
Item
Wire Rope Sling
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Rope Coating Type
Uncoated
Maximum Operating Temperature
400 Degrees F
Number of Legs
1
Rope Core Type
IWRC
Rope Strand Classification
6 x 19
Resistance Properties
Abrasion-Resistant
Eye Type
Swaged Eye
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,800 lb, Basket Hitch Capacity 15,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.