BC95M24 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)

  • Mfr # BC95M24

  • Zoro # G2631946


product price:  $17.29
/ea

Key Features

Bore Dia.
0.374
Abrasive Material
Silicon Carbide
Grade
Fine
Overall Length
8 in
Hone Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC95M24
Zoro #
G2631946
UPC #
843469132185
Country of Origin
United States

Dimensions

Bore Dia.
0.374
Overall Length
8 in
Hone Length
2 in
Bore dia.
9.5mm
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
3/8 in
Stem Diameter
0.14 in

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Weight
0.06
Recommended RPM
1000 - 1200
Operating Speed - Maximum
900 RPM
Primary Material Application
Cast Iron, Steel, Stainless Steel
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.