Dust Tight Grip, Straight, 1 in MNPT, Aluminum Body, Steel Grip, 7 in

  • Mfr # 073031210

  • Zoro # G2632122


product price:  $37.49
/ea

Key Features

Gender
Male
Thread Size
1 in MNPT
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
073031210
Zoro #
G2632122
UPC #
783585330105
Country of Origin
United States

Dimensions

Thread Size
1 in MNPT
Cable Diameter
0.73 in - 0.97 in
Mesh Length
7 in
Length - Box to End of Connector
3/8 in
Dimension - Thread Size
1.313" (3.02)

Details

Item
Dust Tight Grip
Gender
Male
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Steel
Standards
CSA, UL
Strain Relief Type
Mesh
Number of Cords
1
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Insulated
Yes
Body Color
Silver
For Use With
Kellems Wire Management
Compatible Conduit Type
Dust Tight Cord Connector with Strain Relief
Environmental Rating
Hazardous Locations
Includes
Insulating Bushing
Approx Breaking Strength
950 lbs
Material - Mounting Hardware
Locknut or Tapped Hole
Application
Light Duty
Construction
Woven
Style
For Insulated Cables
Body Color - Cord Connector
Silver

Description

Dust Tight Cord Connector with Strain Relief, Cord Dia. Range 0.73 in to 0.97 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Galvanized Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 7 in, Length - Box to End of Connector 3/8 in, Insulated Yes, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.