Degreaser, 18 Oz Aerosol Can, Liquid, Green

  • Mfr # 02720

  • Zoro # G2632296


product price:  $15.49
/ea

Key Features

Container Type
Aerosol Can
Size
18 Oz
Cleaner Form
Liquid
Degreaser Application
Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02720
Zoro #
G2632296
UPC #
078827027203
Country of Origin
United States

Dimensions

Size
18 Oz
Cleaner Container Size
18 oz
Degreaser Container Size
20 oz.
Container Size
18 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
Fragrance
Citrus
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Color
Green
Net Weight
18 wt oz
Degreaser NSF Rating
C1
Degreaser Item
Cleaner/Degreaser
VOC Content
5.8%
Degreaser Container Type
Aerosol Can
Sub-Category
Cleaner/Degreaser
Includes Chemical
None
Cleaner Container Type
Aerosol Can
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Features
Foaming Formula, Alkaline Formula
Standards
NSF International C1
Green Environmental Attribute
Meets SCAQMD Requirements
Form
Aerosol
Cleaner Chemical Product Grouping
Degreasers
Flash Point
180 Degrees F
Primary Chemical
None
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance
Base Formula
Water Based
Product Series
Precision Clean
Plastic Safe
Yes
Butyl Free
Yes
NSF Rating
C1
Chlorinated/Non Chlorinated
Non Chlorinated
pH Level
12.9
Properties
Butyl Free, Nonflammable, Plastic Safe
Biodegradable
No
pH Value
Alkaline
pH
12.7
Removes
Tough Stains and Soils
Specific Gravity
1.04 @ 20°C

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 18 oz, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 6 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 12.9, NSF Rated, Primary Chemical None

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.