433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel

  • Mfr # CXSOLGBUPS

  • Zoro # G2632892


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Control Method - Roof Ventilators
Manual
Max. Attic Area (Sq.-Ft.)
1,500 sq. ft.
Item - Roof Ventilators
Attic Ventilator
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CXSOLGBUPS
Zoro #
G2632892
UPC #
047242543261
Country of Origin
Multiple

Dimensions

Overall Diameter
15 in
Cutout Size
15 in Dia
Overall Height
5 3/4 in
Rough Opening Diameter
14 1/2 in
Overall Width
51 in
Overall Length
15 in

Details

Voltage
18 V
Control Method - Roof Ventilators
Manual
Max. Attic Area (Sq.-Ft.)
1,500 sq. ft.
Item - Roof Ventilators
Attic Ventilator
Hz
60
Watts
15 W Output
RPM
Variable Depending on Sun Exposure
CFM @ 0.000-In. SP
433 CFM
Free Air Intake Required (Sq.-Ft.)
400 sq. in.
Opening Required (In.)
14 1/2 in
Dome Material
Steel, Aluminum
Power Method - Roof Ventilators
Solar
Item
Attic Exhaust Fan
Includes
Easy Connect Clips, Solar Panel with a 25 ft. Cord
Type
Direct
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Mounting Location - Roof Ventilators
Gable
Included with Ventilator
Gable Mount Ventilator and Solar Panel
Power Type
Solar
Maximum Airflow
433 cfm
Exhaust Airflow @ 0.000 in SP
1,000 cfm
Base Material
Galvanized Steel
Nameplate Voltage
18V DC
High-Efficiency Motor
Yes
Rough Opening Shape
Round
Motor Type
Thermally Protected DC Motor
Includes Thermostat
No
Includes Humidistat
No
Fire Safety Shut-Off
No
Blade Material
Aluminum
Control Type
Manual
For High-Static Pressure Applications
No
Maximum Attic Area
1,550 sq ft
Includes Motor
Yes
Airflow @ 0.000 in SP
1,000 cfm
Power Source
Solar
Includes Shutter
No
Wattage
12.6 W
Housing Material
Steel
Motor Horsepower
1/10 hp
Housing Finish
Galvanized

Description

Attic Exhaust Fan, Control Type Manual, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,000 cfm, Base Material Galvanized Steel, Fire Safety Shut-Off No, High-Efficiency Motor Yes, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat No, Maximum Attic Area 1,550 sq ft, Motor Horsepower 1/10 hp, Mounting Location Gable, Nameplate Voltage 18V DC, Overall Diameter 15 in, Overall Height 5 3/4 in, Overall Length 15 in, Overall Width 51 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.