This item is Discontinued.

Smc 45 Elbow, Tube 13/32" KQ2K10-02S

45 Elbow, Tube 13/32" (Discontinued)

  • Mfr # KQ2K10-02S
  • Zoro # G2633032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2K10-02S
Zoro #
G2633032
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Tube Size
13/32 in

Details

Max. Pressure
145 psi
Fitting Connection Type
Tube
Specific Fitting Shape
45 Degrees Elbow
Tube Fitting Material
Brass, Polybutylene
Temp. Range
23 Degrees to 140 Degrees F
Item
Male Elbow, 45 Degrees
Basic Pipe Fitting Material
Plastic and Metal
Color
White/Gray
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
Tube

Description

Male Elbow, 45 Degrees , Color White/Gray, Specific Fitting Shape 45 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.