Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Filter, P100, Threaded, Magenta, NIOSH, Use with Full or Half Mask Respirators, 4PK

  • Mfr # 7580P100

  • Zoro # G2633601


product price: $24.79
/pk 4, $6.20/ea

Key Features

For Use With
North Full or Half Mask Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7580P100
Zoro #
G2633601
UPC #
-
Country of Origin
Mexico

Details

Item
Filter
For Use With
North Full or Half Mask Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
P100
Typical Application
Particulates
Standards
NIOSH
Series
N

Description

The HONEYWELL NORTH - 7580P100 is a filter cartridge designed for use with North Full or Half Mask Respirators. This product falls under the category of "Cartridges And Filters", and serves as an essential component in Personal Protective Equipment (PPE). It functions by purifying the air, trapping harmful particles such as dust, fumes, and chemicals to provide cleaner air for industry professionals.


Key Features of the HONEYWELL NORTH - 7580P100 Filter:

  • • Respirator Cartridge Type: Classified as an Air Purifying Respirator which aids in filtering out airborne contaminants.

  • • Typical Application: Primarily used for filtering particulates from the surrounding environment.

  • • Standards: Adheres to NIOSH standards ensuring it meets safety regulations.

  • • NIOSH Rating: Comes with a P100 rating indicating its efficiency at filtering airborne particles.

  • • Series: Part of the 'N' series filters that are not resistant to oil-based particulates but can be used for any solid or liquid airborne particulate hazard that does not contain oil.

  • • Package Quantity: Each package contains 4 filters allowing multiple replacements when needed.

  • • Color Code: The filter is color-coded magenta for easy identification among other cartridges and filters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.