Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nashua Duct Tape, 1.89 In x 60.1 yd., Yellow 398N

Duct Tape, 1.89 In x 60.1 yd., Yellow (Discontinued)

  • Mfr # 398N
  • Zoro # G2633854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398N
Zoro #
G2633854
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
11.00 mil
Duct Tape Width
1 7/8 in

Details

Tape Color Family
Yellow
Item
Tape
Material
Cloth
Tensile Strength
27 lb./in.
Duct Tape Primary Material
Cloth
Color
Yellow
Duct Tape Grade
Industrial
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll
Adhesion Strength
47 oz/in
Performance Temp.
30 Degrees to 200 Degrees F
Standards
NRC REG 1.38 & ASME NQA-1

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 1 7/8 in, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Yellow, Yellow, Duct Tape Primary Material Cloth, Material Cloth, Tape Shape Continuous Roll, Performance Temp. 30 Degrees to 200 Degrees F, Adhesion Strength 47 oz/in, Tensile Strength 27 lb/in, Standards NRC REG 1.38 & ASME NQA-1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.