40 Gallon Deluxe Spot Sprayer, 2.4 GPM

  • Mfr # LG-40-DLX

  • Zoro # G2633957


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
40 gal
Type
Spot
Sprayer Pressure Release
Yes
Hose Length
15 ft.
Wand Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LG-40-DLX
Zoro #
G2633957
UPC #
733029107336
Country of Origin
United States

Dimensions

Hose Length
15 ft.
Wand Length
18 in
Fill Opening Size
5 in
Height
24 in
Width
20 in
Length
30 in

Details

Sprayer Tank Capacity
40 gal
Type
Spot
Sprayer Pressure Release
Yes
Wand Material
Aluminum
Nozzle Spray Pattern
Adjustable
Max Sprayer Pressure
60 PSI
Item
Sprayer
Nozzle Type
Adjustable Cone
Spray Distance Horizontal
40 ft
Spray Distance Vertical
25 ft
Pump
Diaphragm
Flow Rate
2.4 GPM
Features
15 Feet of hose gives you the length necessary to reach tight areas, around buildings and other obstacles 2.4 GPM High Flo High Performance pump features an internally fan cooled motor as well as chemically resistant valves and diaphragms which increase durability ensuring longer pump life Compatible with FIMCO quick release boom kits sold separately Deluxe pistol grip spray wand delivers up to 40 feet of horizontal spray and 25 feet of vertical spray and features an ergonomic polymer handle and precision brass tip Durable 40 Gallon blow molded tank features UV stabilizers and molded drain port and 5 inch lid for easy filling Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering
In Tank Filter
Yes
Drain
Yes
Application
Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering
Hose Material
Rubber
Includes
12 Volt Pump, 15 Feet of 3/8 Inch Hose, Fuse Protected 8 Foot Lead Wire, Adjustable Deluxe Pistol Grip Spray Wand, Manifold with Pressure Gauge, Durable Poly Tank
Adjustable Nozzle
Yes
Product Type
Deluxe Spot Sprayer,40 Gal

Description

The FIMCO 40 Gallon Deluxe Spot Sprayer is most widely used for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray, 25 feet of vertical spray and comes with 15 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The best spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.