This item is Discontinued.

Eaton Bussmann Fuse Block, 3 Poles, Box J60200-3CR

Fuse Block, 3 Poles, Box (Discontinued)

  • Mfr # J60200-3CR
  • Zoro # G2637381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J60200-3CR
Zoro #
G2637381
UPC #
051712275019
Country of Origin
Mexico

Dimensions

Width
8.31"
Length
6.13"
Length (Straight Wireway)
6.13 in
Wire Size
250kcmil to 6 Cu/AL

Details

Item
Fuse Block
Number of Poles
3
Connector Type
Box
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Holder Code
AC
Standards
UL, CSA

Description

Fuse Block, Number of Poles 3, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box, Width 8.31 In., Length 6.13 In., Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.