Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6899
Zoro #
G2637756
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
4-7/8
Socket Sizes (In.)
5/8
Details
Item
Spark Plug Socket
Application
Used To Remove/Install Spark Plugs
Material
Soft Rubber
Number of Pieces
1
Description
Spark Plug Socket, Application Used To Remove/Install Spark Plugs, Material Soft Rubber, Number of Pieces 1, For Use With -, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.