Zoro Homepage
This item is Discontinued.
Firepower Arc Welding Electrode 1440G0165

Arc Welding Electrode (Discontinued)

  • Mfr # 1440G0165
  • Zoro # G2637941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440G0165
Zoro #
G2637941
UPC #
716352143929
Country of Origin
Unknown

Dimensions

Dia. (In.)
3/32
Length (In.)
12

Details

Item
Arc Welding Electrode
Material
Stainless Steel
Type
E308/308L-16 AC/DC
Min. Tensile Strength (PSI)
85,000
Container
1 lb. Box

Description

Arc Welding Electrode, E308/308L-16 AC/DC, Material Stainless Steel, Dia. (In.) 3/32, Length (In.) 12, Min. Tensile Strength (PSI) 85,000, Container 1 lb. Box

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.