Cleaner/Degreaser, 5 Gal Pail, Liquid

  • Mfr # 86644

  • Zoro # G2638027


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 Gal
Cleaner Form
Liquid
Degreaser Application
Warehouses and Shop Walls, Oily Floors, Parts, Tools, Engines and Equipment, Greases and Oily Grimy Dirt Fast
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86644
Zoro #
G2638027
UPC #
096523866445
Country of Origin
United States

Dimensions

Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Warehouses and Shop Walls, Oily Floors, Parts, Tools, Engines and Equipment, Greases and Oily Grimy Dirt Fast
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Concentrated
Net Weight
42 lb
Degreaser NSF Rating
Not Rated
Green Certification or Other Recognition
USDA Certified Biobased Product
Form
Liquid
Flash Point
235 Degrees F
Degreaser Container Type
Pail
Sub-Category
Cleaner/Degreaser
Includes Chemical
None
Standards
EPA Registered, OSHA, USDA Certified
Cleaner Container Type
Pail
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Degreaser Item
Cleaner/Degreaser
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
VOC Content
3%
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Biobased
Butyl Free
No
Properties
Biodegradable, Nonflammable, Plastic Safe
Base Formula
Soy-Based Solvent
Plastic Safe
Yes
NSF Rating
Not Rated
Biodegradable
Yes
Product Series
Bio-Soy Orange

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 42 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 3 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, EPA Registered, USDA BioPreferred, Primary Chemical None, Base Formula Soy-Based Solvent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.