Rubber Cord, Silicone, 3/32 In, 10 Ft.
Mfr # ZUSA-RC-1821
Zoro # G2638660
product price:Â $8.89
/eaKey Features
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RC-1821
Zoro #
G2638660
UPC #
-
Country of Origin
China
Dimensions
Length
10 ft
Diameter
3/32 in
Overall Diameter
3/32 in
Overall Length
10 ft
Details
Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Type
Square
Temperature Range (F)
-40 Degrees to 390 Degrees F
Tolerance
+/-.010" RMA High Precision
Resistant To
Chemicals, Water, Weather
Chemical Resistance
Good
Oil Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Poor
Grade
Standard
Maximum Temperature
390 Degrees F
Cross Section Fractional
3/32 in
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Shape
Square
Cross Section Actual
0.098 in
Description
Silicone Square Cord, Cross Section Actual 0.098 in, Overall Diameter 3/32 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.