Flat, Steel, 4140, 1/2 x 1 In, 1 Ft L

  • Mfr # 40F.5X1-12

  • Zoro # G2638842


product price:  $15.69
/ea

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40F.5X1-12
Zoro #
G2638842
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width
1 in
Length
12 in
Length Tolerance
+/-1 in
Width Tolerance
-0.005 in
Overall Length
12 in
Overall Width
1 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
Standards
ASTM A304, ASTM A322, ASTM A331
Typical Hardness
241 Max
Hardness Scale
BHN
Thickness Tolerance
0 in/-0.007 in
Maximum Temperature
1,300 Degrees F
Fabrication
Cold Rolled
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Appearance
Unpolished
System of Measurement
Inch
Machinability
66 %
Shape
Rectangular
Heat Treatable
Heat Treatable
Tensile Strength
95,000 psi
Mechanical Finish
Mill
Yield Strength
60,000 psi
Brinell Hardness
241 BHN
Material Grade
4140
Tolerance Rating
Standard
Minimum Temperature
400 Degrees F
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
No Certificates Included

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.5 in, Thickness Tolerance 0 in/-0.007 in, Overall Length 12 in, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 241 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.