Fire Barrier Self-Locking Pillow, 9 In.

  • Mfr # SLP-SMALL*

  • Zoro # G2639472


product price:  $24.75
/ea

Key Features

Color
Red
Fire Rating
Up to 3 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLP-SMALL*
Zoro #
G2639472
UPC #
551115165783
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
4 in
Overall Height
2 in

Details

Item
Firestop Pillow
Color
Red
Fire Rating
Up to 3 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe
Features
Can Be Cut In The Field for Precise Fill and Compression, Can Be Removed and Reconfigured, Interlocking Strips Let Installers Lock Pillows Together By Hand, Expand and Lock Together for Tight Seal Against Flame, Smoke and Toxic Gasses, No Wire Mesh or Additional Support Required
Market
Commercial
Firestop Type
Pillow
Fire Resistance Type
Intumescent
Interlocking
Yes

Description

Firestop Pillow, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Pillow, Interlocking Yes, Overall Height 2 in, Overall Length 9 in, Overall Width 4 in, Color Red, Features Can Be Cut In The Field for Precise Fill and Compression, Can Be Removed and Reconfigured, Interlocking Strips Let Installers Lock Pillows Together By Hand, Expand and Lock Together for Tight Seal Against Flame, Smoke and Toxic Gasses, No Wire Mesh or Additional Support Required, Market Commercial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.