E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, Asst Colors, 100PK

  • Mfr # 311-1115

  • Zoro # G2640531


product price:  $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
311-1115
Zoro #
G2640531
UPC #
10080529110111
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
100
Series
E-A-R(TM) EXPRESS(TM) Pod Plugs(TM)
Band Color - Hearing Protection
Assorted
Insertion Method
Push-In
Cord Material - Hearing Protection
Vinyl
Band Material - Hearing Protection
Vinyl
Noise Reduction Rating NRR
25 dB
Metal Detectable
No
Standards
25 dB CSA Class AL
Cord Color
Blue
Features
Electrically Insulated
Dielectric
No
Earplug Packaging
Paper Wrapped Pair
Earplug Pair Pack Type
Cardboard Pillow Pack
Band Material
Vinyl
Cord Material
Vinyl
Electrically Insulated
Yes

Description

Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Paper Wrapped Pair, Earplug Pair Pack Type Cardboard Pillow Pack, Electrically Insulated Yes, Band Color Assorted, Series E-A-R(TM) EXPRESS(TM), Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards 25 dB CSA Class AL, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.