Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408781
Zoro #
G2643331
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Bulb Dia.
2 in
Overall Length
2 in
Details
Bulb Color Temp.
4100K
Bulb Shape
MR16
Voltage
12
Watts
7.0
Lumens
305
Bulb Beam Angle
24 Degrees
Item
LED Spotlight
Bulb Designation
7MR16/END/4000 12V 10/1
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Color Temperature
4100 K
Description
Endura LED Lamp, Non-Dimmable, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 305 Lumens, Voltage 12, 7 Watts, Color Temp. 4100K, Average Life 25,000 hr., Color Cool, CRI 83, Overall Length 2 In., Lamp Designation 7MR16/END/4000 12V 10/1, Bulb Dia. 2 In., Beam Angle 24 Degrees , Type Reflector, Energy Star Compliant No, Replaces 25W MR16, Green Certification or Other Recognition RoHS Compliant, Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.