Zoro Homepage
This item is Discontinued.
Carol Portable Cord, SOOW, 14/4 AWG, 250 ft, Yllw 02039.85.05

Portable Cord, SOOW, 14/4 AWG, 250 ft, Yllw (Discontinued)

  • Mfr # 02039.85.05
  • Zoro # G2645185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02039.85.05
Zoro #
G2645185
UPC #
-
Country of Origin
Unknown

Dimensions

Length
250 ft.
Spool Length
250 ft.
Length (Straight Wireway)
250 ft

Details

Item
Portable Cord
Jacket Type
Carolprene Rubber
Max. Amps
15
Max. Voltage
600
Standards
UL Flexible Cord, CSA, MSHA Approved, RoHS Compliant
Voltage
600V
Gauge/Conductor
14/4

Description

Portable Cord, Length 250 ft., Voltage 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.