#1-72 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 1ZB20

  • Zoro # G2645255


product price:  $7.25
/pk 100, $0.07/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#1-72
Drive Size
#0
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZB20
Zoro #
G2645255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#1-72
Fastener Length
3/8 in
Drive Size
#0
Head Height
0.053 in
Head Dia.
0.142 in
Maximum Head Height
3/64 in
Maximum Head Width
9/64 in
Head Width
0.142 in
Screw Size
#1
Overall Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Pack Size
Small
Thread Direction
Right Hand
Thread Fit
2A
Thread Type
Fine
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #1-72, Fastener Length 3/8 in, Head Width 0.142 in, Head Height 0.053 in, Drive Size #0, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.