Structural Pipe Fitting, Adjustable Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXT1
Zoro # G2645291
product price:Â $10.29
/eaKey Features
Material
Cast Iron
Type
Single-Swivel Socket
Fitting Type
Adjustable Tee
Nominal Pipe Size
1 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4NXT1
Zoro #
G2645291
UPC #
190735517086
Country of Origin
Multiple
Dimensions
Nominal Pipe Size
1 in
Dia.
1.32 in
Nominal Pipe Size (In.)
1 in
Overall Length
5 1/8 in
For Actual Pipe Outer Diameter
1 3/8 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in
Details
Material
Cast Iron
Type
Single-Swivel Socket
Fitting Type
Adjustable Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Standards
ASTM A153
Material Tensile Strength (Lb.)
Over 50,000
Guardrail Material
Case-Hardened
Brand and Series
Condor
Corrosion Resistant
Yes
Fitting Shape
Single-Swivel Socket
Color
Gray
Product Type
Single-Swivel Socket
Component Type
Connection Fitting
Finish
Zinc-Plated
Description
Single-Swivel Socket, Single-Swivel Socket, For Pipe Size 1 in, Corrosion Resistant Yes, Cast Iron, Silver, Zinc Coating, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 5 1/8 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.