Slotted Spring Pin, 10 mm Outside Dia, 28 mm L, Steel, 50 PK
Mfr # M39100.080.0026
Zoro # G2645380
product price:Â $16.15
/pk 50, $0.32/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
10 mm
Shank Length
28 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39100.080.0026
Zoro #
G2645380
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
10 mm
Shank Length
28 mm
Chamfer Diameter
5.5 mm
Overall Length
26mm
Nominal Diameter
8 mm
Chamfer Length (Min.)
1.6 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
Usable Length
26 mm
Minimum Chamfer Length
1.6 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
HV30 420-560
Meets
ISO 8752
Standards
D1481, ISO8752
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Slotted Spring Pin, 8mm dia,26mm L,Slotted,PK50, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Shank Length 26 mm, Minimum Chamfer Length 1.6 mm, Nominal Diameter 8 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.