Slotted Spring Pin, 7 mm Outside Dia, 12 mm L, Steel, 100 PK
Mfr # M39100.050.0010
Zoro # G2645581
product price:Â $9.19
/pk 100, $0.09/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
7 mm
Shank Length
12 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39100.050.0010
Zoro #
G2645581
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7 mm
Shank Length
12 mm
Outside Dia.
5 mm
Wall Thickness
1 mm
Chamfer Length (Min.)
0.9 mm
Overall Length
10mm
Chamfer Diameter
3.4 mm
Nominal Diameter
5 mm
Usable Length
10 mm
Minimum Chamfer Length
0.9 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
HV30 420-560
Meets
ISO 8752
Standards
D1481, ISO8752
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 5mm dia,10mm L,PK100, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 10 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.