Slotted Spring Pin, 4 mm Outside Dia, 12 mm L, Steel, 100 PK
Mfr # M39100.020.0010
Zoro # G2646169
product price:Â $6.35
/pk 100, $0.06/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
4 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39100.020.0010
Zoro #
G2646169
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
4 mm
Shank Length
12 mm
Chamfer Length (Min.)
0.35 mm
Wall Thickness
0.4 mm
Outside Dia.
2 mm
Chamfer Diameter
1.5 mm
Nominal Diameter
2 mm
Overall Length
10mm
Usable Length
10 mm
Minimum Chamfer Length
0.35 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ISO 8752
Standards
D1481, ISO8752
Rockwell Hardness
HV30 420-560
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 2mm dia,10mm L,PK100, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 1.5 mm, Wall Thickness 0.4 mm, Shank Length 10 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.