Press Fit Dowel Pin, 2.50 mm Nominal Dia, 13 mm L, Steel, 100 PK
Mfr # M39080.025.0012
Zoro # G2646467
product price:Â $14.29
/pk 100, $0.14/eaKey Features
Pin Type
Press Fit
System of Measurement
Metric
Pin Diameter
2.5 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39080.025.0012
Zoro #
G2646467
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2.5 mm
Nominal Diameter
2.50 mm
Shank Length
13 mm
Overall Length
12mm
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
DIN 6325
Rockwell Hardness
C60
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,2.5mm dia,12mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.