90 Degree Elbow 90 Degree Elbow, 1" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 1LBU5

  • Zoro # G2647872


product price:  $13.49
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LBU5
Zoro #
G2647872
UPC #
190735927182
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Elbow
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Saturated Steam Pressure
300 psi
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 300
Max. Pressure
2000 psi@150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Type
NPT

Description

90 Degrees Elbow, Malleable Iron, Class Class 300, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.