This item is Discontinued.

Schlage Door Lever Lockset, Accent, Passage F10ACC619

Door Lever Lockset, Accent, Passage (Discontinued)

  • Mfr # F10ACC619
  • Zoro # G2648834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10ACC619
Zoro #
G2648834
UPC #
S00028425410
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" to 1-3/4"
Door Thickness
1-3/8 in. to 1-3/4 in. (35mm-44mm) standard
For Door Thickness
1-3/8 to 1-3/4"

Details

Item
Lever
Lockset Function
Passage
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Grade
2
Lockset Grade
2
Finish
Satin Nickel
Series
F
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Backset
Universal latch standard, fits either 2-3/8 in. (60mm) or 2-3/4 in. (70mm) backsets
Number of Pins
5
Strike Dim.
1 5/8 in x 2 1/4 in
Style
F Accent
Includes
Hardware
Strike Type
Round Corner Full Lip Strike
Lockset Fire Rating
3 hr
Standards
ANSI A156.2, Series 4000, UL Listed
Lockset Finish
Satin Nickel
Ligature Resistant
No
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Key Material
Nickel Silver
Handle Material
Brass, Steel
Lockset Performance Strength
Light Duty
Cylinder Core Type
SFIC Not Included
Pins
5
Material
Brass/Steel
Strike
1-5/8 x 2-1/4"
Standard
ANSI/BHMA A156.39-2015
UL Listed
Locks for up to three-hour fire doors available
Application
Residential single- and multi-family doors
Fire Rated
3 hr.
Keying
Unkeyed
Cylinder
SFIC
Function
Passage

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Accent, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Handle Material Brass, Steel, Includes Hardware, Item Lever, Key Material Nickel Silver, Lockset Performance Strength Light Duty, Number of Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.