High Crown Cap Nut, M5-0.80, Steel, Zinc Plated, 10 mm H, 100 PK

  • Mfr # M16510.050.0001

  • Zoro # G2649547


product price:  $7.69
/pk 100, $0.08/ea

Key Features

Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Overall Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16510.050.0001
Zoro #
G2649547
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Overall Height
10 mm
Hex Width
8 mm
Nut Height
10.0 mm
Fastener Thread Depth
4.0 mm
Dia./Thread Size
M5-0.80
Width Across Flats
8.0 mm
Thread Depth
4mm

Details

Item
Cap Nut
Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Standards
DIN 1587
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Color
Silver
Dimensional Standards
DIN 1587
Pack Size
Small Pack
Thread Type
Metric
Material Grade
Class 6
Fastener Finish
Zinc
Nut Standards
DIN 1587
Fastener Thread Direction
Right Hand
Basic Material
Low Carbon Steel
Nut Style
High Crown Cap Nut

Description

Cap Nut, Profile High Crown, Material Grade/Class Class 6, Material Steel, Finish Zinc-Plated, Thread Size M5x0.80, Overall Height 10 mm, Hex Width 8 mm, Tensile Strength 660 MPa, Dimensional Standards DIN 1587, Material Quality Standards ISO 898-2, System of Measurement Metric, Color Silver, Lock Type Not Applicable, Made in North America No, Pack Size Small Pack, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC33, RoHS Compliant Yes, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.