Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403028-PG
Zoro #
G2649945
UPC #
082893284507
Country of Origin
Multiple
Dimensions
Thread Size
20
Head Width
7/16 in
Head Height
5/32 in
Dia./Thread Size
1/4"-20
Details
System of Measurement
Inch
Material
2 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Material Grade
Grade 2
Basic Material
Steel
Head Type
Hex
Fastener Finish
Plain
Proof Load
55,000 psi
Rockwell Hardness
B80 to B100
Thread Type
UNC (Coarse)
Tensile Strength
74,000 psi
Type
General Purpose
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Industry Standards DIN 931, Head Type Hex, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.