Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 25 mm Length, 100 PK

  • Mfr # M07160.030.0025
  • Zoro # G2650965

product price: 
$
8.49
/pk of 100, $0.08/ea

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Screw Length
25 mm
Material
Steel
Finish
Zinc Plated
Drive Size
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07160.030.0025
Zoro #
G2650965
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 912
Thread Pitch
0.5 mm
Screw Head Type
Cylindrical
Material Grade
Class 8.8
Basic Material
Steel
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Min. Tensile Strength
800 N/sq mm
Non-Marring Tip
No
Temperature - Maximum
302 Degrees F
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Head Texture
Knurled
Sealing Gasket
No
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M3-0.50
Screw Length
25 mm
Drive Size
2.5 mm
Thread Length
20 mm
Head Height
3 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
5.5 mm
Head Dia.
5.5 mm
Dia./Thread Size
M3-0.50
Length
25 mm
Fastener Length
25 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M3-0.5, Minimum Thread Length 20 mm, Fastener Length 25 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.